Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

304 SS 61in Single Element 3000W 480V Heater, Black, Chevron Decor Plate

  • Mfr # EF30480B1

  • Zoro # G216140009


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Length
61.5 in
Color
Black
Material
304 Stainless Steel
Height
8.25 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF30480B1
Zoro #
G216140009
UPC #
773546390972
Country of Origin
China

Dimensions

Length
61.5 in
Height
8.25 in
Width
9.5 in

Details

Color
Black
Material
304 Stainless Steel

Description

304 SS 61'' Single Element 3000W 480V Heater, Black, Chevron Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.