
304 SS 61in Single Element 3000W 480V Heater, Stainless Steel, Brix Decor Plate
Mfr # EF30480S5
Zoro # G316139668
product price:Â $740.00
/ea
Free Shipping & Returns
Key Features
Width
9.5 in
Height
8.25 in
Length
61.5 in
Material
304 Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EF30480S5
Zoro #
G316139668
UPC #
773546391085
Country of Origin
China
Dimensions
Width
9.5 in
Height
8.25 in
Length
61.5 in
Details
Material
304 Stainless Steel
Color
Stainless Steel
Description
304 SS 61'' Single Element 3000W 480V Heater, Stainless Steel, Brix Decor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.