Shop LIVING ACCENTS

11000 BTU Propane Stainless Steel Tabletop Patio Heater 75 sq ft

  • Mfr # PH01-S-PC

  • Zoro # G615371974


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Length
20.85 in
Width
11.4 in
Height
10.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PH01-S-PC
Zoro #
G615371974
UPC #
843518090329
Country of Origin
United States

Dimensions

Length
20.85 in
Width
11.4 in
Height
10.7 in

Description

Portable tabletop patio, 11,000 BTU outdoor propane heater with safety tilt switch and burner screen guard, 30 sq. foot heat range.Brand Name: Living AccentsBTUs: 11000 BTUPower or Fuel Type: PropaneHousing Material: Stainless SteelStyle: TabletopProduct Type: Patio HeaterHeight: 11.02 in.Width: 22.44 in.Depth: 22.44 in.Heating Area: 75 sq ftColor: BronzeWeight: 17.6 lbCover Included: NoAssembly Required: YesScreen Included: NoPortable: YesElectronic Ignition: YesPackaging Type: BoxedHeating Area Range: < 300 sq. ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.