Zoro Homepage

304 SS 61in Single Element 3000W 480V Heater, White, Standard Decor Plate

  • Mfr # EF30480W

  • Zoro # G116140444


product price: $732.00
/ea
Free Shipping & Returns

Key Features

Height
8.25 in
Length
61.5 in
Material
304 Stainless Steel
Color
White
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF30480W
Zoro #
G116140444
UPC #
773546392259
Country of Origin
China

Dimensions

Height
8.25 in
Length
61.5 in
Width
9.5 in

Details

Material
304 Stainless Steel
Color
White

Description

304 SS 61'' Single Element 3000W 480V Heater, White, Standard Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.