This item is Discontinued.

Eurofase 32 in"H x20 in"W, Mirror 37136-017

32 in"H x20 in"W, Mirror (Discontinued)

  • Mfr # 37136-017
  • Zoro # G104860996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37136-017
Zoro #
G104860996
UPC #
773546298322
Country of Origin
China

Dimensions

Width (In.)
20 in
Height (In.)
32 in

Details

Type
Mirror
Material
METAL & GLASS
Voltage
120
Standards
CETLUS, CSA Approved
Lamp Included
No
Features
23.4W/LED 2700-6500K/2340lm (non-dimmable), Defogger, Rated for damp locations
Lamp Type
LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.