Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39in 8Ft Black Pole Mount With Single Crossbar

  • Mfr # EF3908PMB

  • Zoro # G716140103


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
48 in
Mounting Type
Pole Mount
Color
Black
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF3908PMB
Zoro #
G716140103
UPC #
773546331258
Country of Origin
China

Dimensions

Width
4 in
Length
48 in
Height
17 in

Details

Mounting Type
Pole Mount
Color
Black
Material
304 Stainless Steel

Description

39'' 8Ft Black Pole Mount With Single Crossbar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.