4000 Watt Low Profile Electric Infrared Single Element Heater
- Mfr # LP40240B
- Zoro # G316140381
product price:Â
$
885.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Color
Black
Length
62.75 in
Width
8.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP40240B
- Zoro #
- G316140381
- UPC #
- 773546391238
- Country of Origin
- China
- Color
- Black
Dimensions
- Height
- 4.75 in
- Length
- 62.75 in
- Width
- 8.875 in
Description
Eurofase LP40240B 4000 Watt Low Profile Electric Infrared Single Element Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.