
61in 8Ft Black Pole Mount With Double Crossbar
Mfr # EF6108PMDB
Zoro # G016139975
product price: $1,080.00
/ea
Free Shipping & Returns
Key Features
Height
96 in
Width
3.25 in
Material
304 Stainless Steel
Length
3.25 in
Mounting Type
Pole Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF6108PMDB
Zoro #
G016139975
UPC #
773546331289
Country of Origin
China
Dimensions
Height
96 in
Width
3.25 in
Length
3.25 in
Details
Material
304 Stainless Steel
Mounting Type
Pole Mount
Color
Black
Description
61'' 8Ft Black Pole Mount With Double Crossbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.