Zoro Homepage

66in Extension Kit For Telescoping Mounting Kit

  • Mfr # EFSMKBEXT66

  • Zoro # G216139980


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Width
1.4 in
Mounting Type
Wall and Ceiling Mount
Height
1.6 in
Color
Black
Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSMKBEXT66
Zoro #
G216139980
UPC #
773546377768
Country of Origin
China

Dimensions

Width
1.4 in
Height
1.6 in
Length
66 in

Details

Mounting Type
Wall and Ceiling Mount
Color
Black

Description

66'' Extension Kit For Telescoping Mounting Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.