Zoro Homepage

Abruzzo Transitional Incandescent Pendant, 1-Light, Weathered Grey/Weathered Grey

  • Mfr # 31874-014

  • Zoro # G104865397


product price: $265.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Wood
Height
18 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31874-014
Zoro #
G104865397
UPC #
773546265782
Country of Origin
China

Dimensions

Height
18 in
Diameter
17.25 in

Details

Color
Natural Wood
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Abruzzo
Shade Material
Wood
Chandelier/ Pendant Type
Pendant
Lamp Watts
60
Lamp Included
No
Energy Star Compliant
No
IP Rating
DRY
Dimmable
YES
Material
METAL
Fixture Wattage
60
Standards
CULUS, CSA Approved
Description/Special Features
1 x 60W/A19 E26/120V (dimmable), Natural Wood Wood Shades Included, Hanging Support Type: Wire, Rated for dry locations

Description

Sleek retractable natural wood rings encase ambient lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.