Shop EUROFASE
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Admiral Contemporary LED Chandelier, 1-Light, 1700 Lumens, Soft White/Matte Black/Brass
- Mfr # 37048-013
- Zoro # G804865901
product price:Â
$
3,210.00
/ea
Key Features
Lamp Type
LED
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Collection
Altamont
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37048-013
- Zoro #
- G804865901
- UPC #
- 773546297011
- Country of Origin
- China
Dimensions
- Height
- 5.25 in
- Width
- 27 in
- Length
- 51.75 in
Details
- Lamp Type
- LED
- Energy Star Compliant
- No
- Fixture Wattage
- 83
- Standards
- CETLUS, CSA Approved
- Color
- Satin Nickel/Black
- Lamp Included
- Yes
- Collection
- Altamont
- Fixture Voltage
- 120V
- IP Rating
- IP20
- Lamp Watts
- 83
- Description/Special Features
- 83W/LED 3000K/2880lm (dimmable), Acrylic Included, Hanging Support Type: Wire, Rated for dry locations
- Type
- Chandelier
- Number of Lights
- 1
- Dimmable
- YES
- Style
- Contemporary
- Material
- METAL
Description
Tubes of LED light housed by sleek black and nickel candleholders
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.