Demark Contemporary LED Pendant, 1-Light, 1400 Lumens, Frosted/Satin Gold
- Mfr # 37035-020
- Zoro # G704865407
product price:Â
$
1,160.00
/ea
Key Features
Lamp Type
LED
Energy Star Compliant
No
Material
METAL
Dimmable
YES
Description/Special Features
59W/LED 3000K/2950lm (dimmable), Clear Glass Included, Hanging Support Type: Wire, Rated for dry locations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37035-020
- Zoro #
- G704865407
- UPC #
- 773546296816
- Country of Origin
- China
Dimensions
- Length
- 20.25 in
- Height
- 23.75 in
- Width
- 6.75 in
Details
- Lamp Type
- LED
- Energy Star Compliant
- No
- Fixture Wattage
- 59
- Material
- METAL
- Dimmable
- YES
- Description/Special Features
- 59W/LED 3000K/2950lm (dimmable), Clear Glass Included, Hanging Support Type: Wire, Rated for dry locations
- Style
- Contemporary
- Color
- Satin Gold
- Lamp Watts
- 59
- Lamp Included
- Yes
- Fixture Voltage
- 120V
- Type
- Chandelier
- Number of Lights
- 1
- IP Rating
- IP20
- Collection
- Berkley
- Standards
- CETLUS, CSA Approved
Description
Overlapping LED rings in a contemporary form
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.