Zoro Homepage

Admiral Contemporary LED Chandelier, 1-Light, 2160 Lumens, Soft White/Matte Black/Brass

  • Mfr # 37051-013

  • Zoro # G604865866


product price: $2,165.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Lamp Watts
30
Number of Lights
1
Collection
Albany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37051-013
Zoro #
G604865866
UPC #
773546297042
Country of Origin
China

Dimensions

Height
11.5 in
Diameter
41 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
30
Lamp Watts
30
Number of Lights
1
Collection
Albany
IP Rating
IP20
Style
Contemporary
Material
METAL
Description/Special Features
30W/LED 3000K/1600lm (dimmable), Soft white cylinder acrylic included, Includes 57" of total downrods, Rated for dry locations
Standards
CETLUS, CSA Approved
Type
Chandelier
Fixture Voltage
120
Color
Deep Black/Brass
Lamp Included
Yes
Dimmable
YES

Description

LED light framed by black mesh with brass accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.