Zoro Homepage

Aerie Transitional LED Chandelier, 4-Light, 1660 Lumens, Black/Silver

  • Mfr # 38157-011

  • Zoro # G204865747


product price: $892.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Energy Star Compliant
No
Fixture Wattage
480
Standards
CETLUS, CSA Approved
Dimmable
NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38157-011
Zoro #
G204865747
UPC #
773546302746
Country of Origin
China

Dimensions

Width
16 in
Length
35 in
Height
22.5 in

Details

Lamp Type
Incandescent
Energy Star Compliant
No
Fixture Wattage
480
Standards
CETLUS, CSA Approved
Dimmable
NO
Type
Chandelier
Number of Lights
8
Color
BRASS
Description/Special Features
8 x 60W Incandescent non-dimmable
Lamp Watts
60
Style
TRANSITIONAL
Material
METAL
Collection
CAMPISI
Fixture Voltage
120
Lamp Included
NO

Description

Hand-blown clear glass is seamlessly suspended by a simple frame, highlighting the charm of a candelabra in this transitional piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.