Shop CORBETT LIGHTING
See all product information
Create Account
Costa Brava 5 Light Chandelier in Vintage Gold Leaf
- Mfr # 513-24-VGL
- Zoro # G316138739
product price:Â
$
4,618.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Vintage Gold Leaf
Fixture Wattage
10 W
Material
Natural Woven
Voltage
120V
Height
22.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513-24-VGL
- Zoro #
- G316138739
- UPC #
- 197292123149
- Country of Origin
- Philippines
Dimensions
- Height
- 22.5 in
- Chain Length
- 72 in
- Width
- 24 in
Details
- Item
- Chandelier
- Housing Finish
- Vintage Gold Leaf
- Fixture Wattage
- 10 W
- Material
- Natural Woven
- Voltage
- 120V
- Number of Lights
- 5
- Series
- Costa Brava
- Includes
- Fixture, Hardware
- Lamp Base
- B11
- Bulb Included
- No
- Bulb Type
- E12 Candelabra Base
- Location Rating
- UL Damp
Description
A celebration of nature, Costa Brava is the perfect blend of tropical texture and tonality. The outer shade of petals is strung with coco shell beads, while the inner layer is woven from grained natural linen. Each petal features a center rib, creating a graceful curve to the shade. The Vintage Gold Leaf finial and canopy add a luxurious note. Available in two sizes, Costa Brava is an organic delight for any space.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.