Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerie Transitional LED Wall Sconce, 4-Light, 1920 Lumens, Black/Silver

  • Mfr # 38257-018

  • Zoro # G604865699


product price: $3,465.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Collection
FERRO
Style
CONTEMPORARY
Material
METAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38257-018
Zoro #
G604865699
UPC #
773546303422
Country of Origin
China

Dimensions

Width
15.5 in
Length
55.25 in
Height
21 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
74
Collection
FERRO
Style
CONTEMPORARY
Material
METAL
Dimmable
YES
Color
GOLD
Description/Special Features
74W/LED 3000K/4000lm dimmable, Hanging Support Type: ROD
Number of Lights
1
Standards
CETLUS, CSA Approved
Fixture Voltage
120
Lamp Watts
74
Lamp Included
YES
Type
Chandelier

Description

Inspired by shadow box wall art, multiple cubes outlined by plated-gold frames are positioned in dimensional patterns and illuminated by LED panels to create a dramatic visual effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.