This item is Discontinued.

Eurofase Aerie Transitional LED Wall Sconce, 4-Light, 1920 Lumens, Bronze/Gold 38223-013

Aerie Transitional LED Wall Sconce, 4-Light, 1920 Lumens, Bronze/Gold (Discontinued)

  • Mfr # 38223-013
  • Zoro # G404865646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38223-013
Zoro #
G404865646
UPC #
773546304009
Country of Origin
China

Dimensions

Height
13 in
Diameter
5 in
Width
12.5 in

Details

Fixture Type - Decorative and Surface Mount Fixtures
WALL SCONCE

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.