Altamont Contemporary LED Chandelier, 1-Light, 1920 Lumens, Soft White/Satin Nickel/Black

  • Mfr # 37042-011

  • Zoro # G504865560


product price:  $706.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
47.5 in
Dimmable
YES
Fixture Voltage
120
Standards
CETLUS, CSA Approved
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37042-011
Zoro #
G504865560
UPC #
773546296946
Country of Origin
China

Dimensions

Height
6 in
Width
47.5 in

Details

Dimmable
YES
Fixture Voltage
120
Standards
CETLUS, CSA Approved
Lamp Included
Yes
IP Rating
IP20
Energy Star Compliant
No
Lamp Type
LED
Fixture Wattage
34
Lamp Watts
34
Description/Special Features
34W/LED 3000K/1700lm (dimmable), Hanging Support Type: Wire, Rated for damp locations
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Housing Material
METAL
Series
Botton

Description

Overlapping LED rings in a contemporary form

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.