This item is Discontinued.

Eurofase Annette Industrial 23" Rectangular LED Outdoor Wall Sconce, Silver 42705-017

Annette Industrial 23" Rectangular LED Outdoor Wall Sconce, Silver (Discontinued)

  • Mfr # 42705-017
  • Zoro # G604865545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42705-017
Zoro #
G604865545
UPC #
773546317108
Country of Origin
China

Details

Dimmable
No
Fixture Type - Decorative and Surface Mount Fixtures
Post light
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 12W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with texture glass
Series
Ilya

Description

A modern tray-like design showcases strong lines and a structured composition. The satin black framework adds to its refined style, securely harboring a speckled, clear glass panel in the center.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.