This item is Discontinued.

Eurofase Banderia Transitional LED Chandelier, 1-Light, 2200 Lumens, Bronze/Gold/Bronze 30083-011

Banderia Transitional LED Chandelier, 1-Light, 2200 Lumens, Bronze/Gold/Bronze (Discontinued)

  • Mfr # 30083-011
  • Zoro # G204865822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30083-011
Zoro #
G204865822
UPC #
773546258296
Country of Origin
China

Dimensions

Length
50 in
Width
4.75 in
Height
5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
30
Collection
Banderia
IP Rating
DRY
Standards
CETLUS, CSA Approved
Description/Special Features
30W/LED 3000K/2200lm (dimmable), Bronze/gold Metal Ribbons Shades Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Color
Bronze
Lamp Watts
30
Type
Chandelier
Material
METAL
Number of Lights
1
Style
Transitional
Fixture Voltage
120
Lamp Included
Yes
Dimmable
YES

Description

Bronze ribbons draped around a band of LED light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.