This item is Discontinued.

Eurofase Benton Modern LED Flushmount, 1-Light, 1680 Lumens, Frosted/White 32194-012

Benton Modern LED Flushmount, 1-Light, 1680 Lumens, Frosted/White (Discontinued)

  • Mfr # 32194-012
  • Zoro # G404861082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32194-012
Zoro #
G404861082
UPC #
773546267991
Country of Origin
China

Dimensions

Height (In.)
5 in
Width (In.)
4.75 in
Length (In.)
4.75 in

Details

Lumens
175
Color
Stainless Steel
Type
Inground
Description/Special Features
3 x 1W/LED 3000K/175lm (non-dimmable), Rated for wet locations
Fixture Voltage
120
Number of LEDs
3
Color Temp.
3000
Watts
1
Series
Outdoor
Lamp Type
LED
CRI
80
IP Rating
67
Fixture Wattage
3
Lamp Included
Yes
Dimmable
NO
Standards
CETLUS, CSA Approved

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.