Zoro Homepage

Berkley Contemporary LED Chandelier, 1-Light, 2150 Lumens, White/Satin Gold

  • Mfr # 36250-035

  • Zoro # G404865486


product price: $1,970.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-Box
Fixture Wattage
10
Standards
CETLUS, CSA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36250-035
Zoro #
G404865486
UPC #
773546293099
Country of Origin
China

Dimensions

Width
22 in
Height
40.5 in
Length
47 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-Box
Fixture Wattage
10
Color
Antique Brass
Standards
CETLUS, CSA Approved
Dimmable
YES
Material
Metal
Fixture Voltage
120
IP Rating
DRY
Type
Chandelier
Number of Lights
10
Style
Contemporary
Collection
Crossroads
Description/Special Features
10 x 1W/LED 3000K/800lm (dimmable), Frosted Acrylic Included, Includes 42" of total downrods, Rated for dry locations
Lamp Watts
1
Lamp Included
Yes

Description

Minimalist rods of LED crisscrossed at varied points

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.