
Black Astra Decor Plate Upgrade Kit For Eurofase 61in Patio Heaters
Mfr # EF61DCB4
Zoro # G516139833
product price: $126.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Length
63.5 in
Width
1 in
Material
304 Stainless Steel
Mounting Type
Wall, Ceiling, Pole Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF61DCB4
Zoro #
G516139833
UPC #
773546318884
Country of Origin
China
Dimensions
Height
8.25 in
Length
63.5 in
Width
1 in
Details
Material
304 Stainless Steel
Mounting Type
Wall, Ceiling, Pole Mount
Color
Black
Description
Black Astra Decor Plate Upgrade Kit For Eurofase 61'' Patio Heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.