Black Clover Decor Plate Upgrade Kit For Eurofase 61in Patio Heaters

  • Mfr # EF61DCB2

  • Zoro # G716139893


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Width
1 in
Mounting Type
Wall, Ceiling, Pole Mount
Color
Black
Height
8.25 in
Length
63.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF61DCB2
Zoro #
G716139893
UPC #
773546318839
Country of Origin
China

Dimensions

Width
1 in
Height
8.25 in
Length
63.5 in

Details

Mounting Type
Wall, Ceiling, Pole Mount
Color
Black
Material
304 Stainless Steel

Description

Black Clover Decor Plate Upgrade Kit For Eurofase 61'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.