Botton Contemporary LED Wall Sconce, 1400 Lumens, Matte Black

  • Mfr # 37039-011

  • Zoro # G104865748


product price: $1,340.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Collection
Demark
Fixture Voltage
120
Standards
CETLUS, CSA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37039-011
Zoro #
G104865748
UPC #
773546296885
Country of Origin
China

Dimensions

Width
6.5 in
Length
42.25 in
Height
7 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
58
Collection
Demark
Fixture Voltage
120
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Lamp Watts
58
Color
Matte Black
Material
METAL
Type
Chandelier
Style
Contemporary
Dimmable
YES
Description/Special Features
58W/LED 3000K/2900lm (dimmable), Frosted Acrylic Included, Hanging Support Type: Wire, Rated for dry locations
Number of Lights
1
IP Rating
IP20

Description

Overlapping LED rings in a contemporary form

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.