Cameno Contemporary LED Chandelier, 1-Light, 4700 Lumens, Soft White/Matte Black
- Mfr # 37060-015
- Zoro # G904865559
product price:Â
$
1,715.00
/ea
Key Features
Lamp Type
LED
Energy Star Compliant
No
Dimmable
YES
Type
Chandelier
Width
21.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37060-015
- Zoro #
- G904865559
- UPC #
- 773546297134
- Country of Origin
- China
- Lamp Type
- LED
- Energy Star Compliant
- No
- Fixture Wattage
- 60
- Dimmable
- YES
- Type
- Chandelier
- Lamp Watts
- 60
- Style
- Contemporary
- Collection
- Admiral
- Lamp Included
- Yes
- Color
- Matte Black/Brass
- Standards
- CETLUS, CSA Approved
- Material
- METAL
- Description/Special Features
- 60W/LED 3000K/2160lm (dimmable), Hanging Support Type: Wire, Hanging Support Type: Wire, Rated for dry locations
- IP Rating
- IP20
- Fixture Voltage
- 120V
- Number of Lights
- 1
Dimensions
- Width
- 21.25 in
- Length
- 42.5 in
- Height
- 2 in
Description
LED light framed by black mesh with brass accents
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.