Shop EUROFASE
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cameno Contemporary LED Chandelier, 1-Light, 4700 Lumens, Soft White/Satin Gold
- Mfr # 37061-012
- Zoro # G404865509
product price:Â
$
3,540.00
/ea
Key Features
Lamp Type
LED
Energy Star Compliant
No
Collection
Admiral
Number of Lights
1
Description/Special Features
134W/LED 3000K/4900lm (dimmable), Hanging Support Type: Wire, Hanging Support Type: Wire, Rated for dry locations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37061-012
- Zoro #
- G404865509
- UPC #
- 773546297141
- Country of Origin
- China
- Lamp Type
- LED
- Energy Star Compliant
- No
- Fixture Wattage
- 134
- Collection
- Admiral
- Number of Lights
- 1
- Description/Special Features
- 134W/LED 3000K/4900lm (dimmable), Hanging Support Type: Wire, Hanging Support Type: Wire, Rated for dry locations
- Material
- METAL
- Dimmable
- YES
- Style
- Contemporary
- Fixture Voltage
- 120V
- IP Rating
- IP20
- Lamp Watts
- 134
- Standards
- CETLUS, CSA Approved
- Type
- Chandelier
- Lamp Included
- Yes
- Color
- Matte Black/Brass
Dimensions
- Length
- 50.25 in
- Width
- 29 in
- Height
- 2 in
Description
LED light framed by black mesh with brass accents
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.