Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Campisi Transitional Incandescent Chandelier, 8-Light, Clear Glass/Black

  • Mfr # 38043-017

  • Zoro # G604865880


product price: $2,960.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
45
Lamp Watts
5
Diameter
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38043-017
Zoro #
G604865880
UPC #
773546302265
Country of Origin
China

Dimensions

Diameter
20 in
Height
7 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
45
Lamp Watts
5
Style
TRANSITIONAL
Standards
CETLUS, CSA Approved
Description/Special Features
5W/LED 3000K/2320lm dimmable, Hanging Support Type: WIR
Type
Chandelier
Number of Lights
9
Color
GOLD
Collection
PAGET
Dimmable
YES
Lamp Included
YES
Fixture Voltage
120
Material
METAL

Description

Multiple layers of monochrome sugar glass ripples are encased in clear glass plates that are all handmade, creating one-of-a-kind works of art with no two pieces exactly the same.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.