Shop EUROFASE
See all product information
Create Account
Netto Contemporary LED Chandelier, 12-Light, 3600 Lumens, Clear/Chrome
- Mfr # 33724-010
- Zoro # G304865579
original price:Â $805.00 , new price: $643.99 , 20 percent off
new price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
36
Lamp Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33724-010
- Zoro #
- G304865579
- UPC #
- 773546283090
- Country of Origin
- China
Dimensions
- Height
- 4 in
- Diameter
- 24.75 in
Details
- Lamp Type
- LED
- Energy Star Compliant
- No
- Mounting
- J-BOX
- Fixture Wattage
- 36
- Color
- Chrome
- Lamp Included
- Yes
- IP Rating
- DRY
- Lamp Watts
- 4
- Material
- METAL
- Number of Lights
- 9
- Fixture Voltage
- 120V
- Style
- Contemporary
- Type
- Chandelier
- Dimmable
- YES
- Collection
- Netto
- Standards
- CETLUS, CSA Approved
- Description/Special Features
- 9 x 4W/LED 3000K/2700lm (dimmable), Clear Acrylic Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Description
Cylindrically shaped metal with clear and frosted acrylic accents arranged on a chrome frame
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.