Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canmore Transitional LED Bathbar, 5-Light, 3400 Lumens, Frosted/Black

  • Mfr # 34143-023

  • Zoro # G104865854


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34143-023
Zoro #
G104865854
UPC #
773546296397
Country of Origin
China

Dimensions

Height
5 in
Cable/Wire Length
120
Canopy Backplate Width
5
Maximum Height (in)
5
Canopy Backplate Height
1.25
Canopy Backplate Length
20.25

Details

Color
Black
Lamp Type
LED
Mounting
J-BOX
Number of Lights
3
Style
Transitional
Collection Name
Canmore
Shade Material
Acrylic
Color Temp.
3000
Fixture Voltage
120
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
IP Rating
DAMP
Description/Special Features
3 x 8W/LED 3000K/2000lm (dimmable), Illuminated frosted acrylic diffusers, Rated for damp locations
Housing Material
METAL
Lamp Included
Yes
Fixture Wattage
24
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Dimmable
YES
Lamp Watts
8
Lumens
2000
Chemical
Lead
Bulb Shape
Integrated LED
Number of Tiers
0
Bulb CRI
90+
Assembly Required
Yes
Chemical Abstracts Service (CAS)
AB-US-EPA
Shade Color Family(15)
Frosted
Mounting Location Rating
DAMP
Extension (in)
4

Description

Illuminated frosted acrylic diffusers vertically seated on a chrome frame housing a subtle LED downlight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.