
Clayton Transitional LED Chandelier, 1-Light, 2400 Lumens, Clear/Silver With Brushed Gold
Mfr # 37198-015
Zoro # G804865451
product price:Â $980.00
/ea
Free Shipping & Returns
Key Features
Color
Antique Brass
Height
24.25 in
Voltage
120
Number of Lights
3
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37198-015
Zoro #
G804865451
UPC #
773546297998
Country of Origin
China
Dimensions
Height
24.25 in
Diameter
19.75 in
Details
Color
Antique Brass
Voltage
120
Number of Lights
3
Light Type
Incandescent
Style
Transitional
Collection Name
Nottingham
Shade Material
Glass
Shade Type
Orb
Chandelier/ Pendant Type
Pendant
Energy Star Compliant
No
Lamp Included
Yes
Standards
CETLUS, CSA Approved
Fixture Wattage
180
Dimmable
NO
Description/Special Features
3 x 60W Edison Bulbs E26/120V (included), Amber Tinted Glass Orbs Included, Hanging Support Type: Chain, Rated for dry locations
Lamp Watts
60
Material
METAL
Description
The rich brass color creates an inviting ambiance despite its industrially austere design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.