Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coburg Transitional LED Pendant, 1-Light, 2100 Lumens, Black

  • Mfr # 37233-036

  • Zoro # G804865741


product price: $460.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
22.75 in
Voltage
120
Number of Lights
1
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37233-036
Zoro #
G804865741
UPC #
773546299565
Country of Origin
China

Dimensions

Height
22.75 in
Diameter
11.75 in

Details

Color
Gold
Voltage
120
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Prospect
Shade Material
Glass
Shade Type
Globe
Chandelier/ Pendant Type
Pendant
Lamp Included
No
Description/Special Features
1 x 60W/A19 E26/120V (dimmable), Opal White Glass Globes Included, Includes 57" of total dowrods, Rated for dry locations
Lamp Watts
60
Material
METAL
Energy Star Compliant
No
Dimmable
YES
Fixture Wattage
60
Standards
CETLUS, CSA Approved
IP Rating
IP20

Description

Ever so popular, the modern opal sphere is also available as a half gold and half clear orb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.