Zoro Homepage

Colonne Chic 1-Light Rectangular Outdoor 15" Wall Sconce, Satin Black/White Opal Glass

  • Mfr # 41966-013

  • Zoro # G304865425


product price: $385.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 2 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Fixture Type - Decorative and Surface Mount Fixtures
Wall mount
Series
Ren
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41966-013
Zoro #
G304865425
UPC #
773546316934
Country of Origin
China

Details

Dimmable
Yes
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 2 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Fixture Type - Decorative and Surface Mount Fixtures
Wall mount
Series
Ren

Description

The Ren collection delivers clean sophisticated style by way of opal white glass, paired with a satin black frame. This simple yet stylish collection houses incandescent lighting for lambent illumination and ambiance. Perfect for contemporary settings, this selection of flushmount, pendant, post light, and wall sconces provide options for various applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.