
70" Black Arched Floor Lamp With Clear Seeded Glass Dome Shade
Mfr # 523388
Zoro # G822366176
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Height
70 in
Depth
19 in
Assembly Required
Partial Assembly Needed
Width
12 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523388
Zoro #
G822366176
UPC #
-
Country of Origin
China
Dimensions
Height
70 in
Depth
19 in
Width
12 in
Details
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Material
Metal
Color
Black
Description
Truly a mix of design and functionality that doesn't compromise on style, this 70" black arched floor lamp with clear seeded glass dome shade will be a great addition to your space. The base of this lamp is made of metal finished in a black tone. The lamp shade itself has a dome shape and is made of glass, which makes it a perfect choice. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 70" H x 12" W x 19" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.