Zoro Homepage

Colonne Chic 1-Light Rectangular Outdoor 20" Wall Sconce, Gold/White Opal Glass

  • Mfr # 41969-014

  • Zoro # G404865370


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Series
Sawyer
Fixture Type - Decorative and Surface Mount Fixtures
Wall mount
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 2 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41969-014
Zoro #
G404865370
UPC #
773546316903
Country of Origin
China

Details

Dimmable
Yes
Series
Sawyer
Fixture Type - Decorative and Surface Mount Fixtures
Wall mount
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 2 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period

Description

The Sawyer features a stylish lantern design in satin black. The candelabra bulbs radiate an ambient glow and add a touch of vintage flair. This outdoor collection offers two variants of wall sconces and a 4-light pendant for versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.