This item is Discontinued.

Eurofase Contemporary LED Bollard, 1-Light, 720 Lumens, Graphite Grey 31921-022

Contemporary LED Bollard, 1-Light, 720 Lumens, Graphite Grey (Discontinued)

  • Mfr # 31921-022
  • Zoro # G304861076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31921-022
Zoro #
G304861076
UPC #
773546266963
Country of Origin
China

Dimensions

Dia. (In.)
6.3125 in
Height (In.)
31.5 in

Details

Lumens
780
Watts
15
Voltage
120
Lamp Included
Yes
Type
Bollard
Color
Graphite Grey
Lamp Type
LED
Energy Star Compliant
No
Bulb Base Type
LED
Max. Wattage
15
Number of LEDs
1
Dimmable
NO
CRI
80
Standards
CETLUS, CSA Approved
Color Temp.
3000
Series
Led bollard
Bulb Shape
Integrated LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.