This item is Discontinued.

Eurofase Contemporary LED Bollard, 1-Light, 780 Lumens, Graphite Grey 31919-029

Contemporary LED Bollard, 1-Light, 780 Lumens, Graphite Grey (Discontinued)

  • Mfr # 31919-029
  • Zoro # G804860999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31919-029
Zoro #
G804860999
UPC #
773546266956
Country of Origin
China

Dimensions

Dia. (In.)
6.3125 in
Height (In.)
55.125 in

Details

Lumens
1340
Watts
30
Type
Bollard
Number of LEDs
1
Bulb Shape
Integrated LED
Lamp Included
Yes
Standards
CETLUS, CSA Approved
Energy Star Compliant
No
Bulb Base Type
LED
Color
Graphite Grey
Dimmable
NO
Max. Wattage
30
Voltage
120
Series
Led bollard
Color Temp.
3000
CRI
80
Lamp Type
LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.