This item is Discontinued.

Eurofase Contemporary LED Bollard, 3-Light, 100 Lumens, Graphite Grey 31914-024

Contemporary LED Bollard, 3-Light, 100 Lumens, Graphite Grey (Discontinued)

  • Mfr # 31914-024
  • Zoro # G104861047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31914-024
Zoro #
G104861047
UPC #
773546266925
Country of Origin
China

Dimensions

Height (In.)
25.625 in
Length (In.)
4.75 in
Width (In.)
2.75 in

Details

Lumens
140
Watts
7
Color Temp.
3000
Bulb Shape
Integrated LED
Number of LEDs
1
Lamp Included
Yes
Bulb Base Type
LED
Energy Star Compliant
No
Series
Led bollard
Dimmable
NO
Standards
CETLUS, CSA Approved
Type
Bollard
Lamp Type
LED
Voltage
120
Max. Wattage
7
CRI
80
Color
Graphite Grey

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.