Zoro Homepage

Crossley 4lt Pendant

  • Mfr # 39312-013

  • Zoro # G204865358


product price: $1,293.99
/ea
Free Shipping & Returns

Key Features

Color
CHROME
Height
3 in
Length
52.5 in
Width
2.5 in
Style
Other
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39312-013
Zoro #
G204865358
UPC #
773546308229
Country of Origin
China

Dimensions

Height
3 in
Length
52.5 in
Width
2.5 in

Details

Color
CHROME
Style
Other
Collection Name
CROSSLEY
Chandelier/ Pendant Type
Pendant

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.