Zoro Homepage

Crossley 6lt Chandelier

  • Mfr # 39313-010

  • Zoro # G004865763


product price: $1,546.99
/ea
Free Shipping & Returns

Key Features

Collection
CROSSLEY
Style
Other
Type
Chandelier
Height
9 in
Diameter
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39313-010
Zoro #
G004865763
UPC #
773546308236
Country of Origin
China

Dimensions

Height
9 in
Diameter
32.5 in

Details

Collection
CROSSLEY
Style
Other
Type
Chandelier
Color
CHROME

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.