This item is Discontinued.

Eurofase Crossroads Contemporary LED Chandelier, 10-Light, 800 Lumens, Frosted/Antique Brass 36249-022

This item is Discontinued.

Eurofase

Crossroads Contemporary LED Chandelier, 10-Light, 800 Lumens, Frosted/Antique Brass (Discontinued)

Mfr # 36249-022
Zoro # G904865498
UPC # 773546293051
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36249-022
Zoro #
G904865498
UPC #
773546293051
Country of Origin
China

Dimensions

Length
57 in
Width
36.25 in
Height
33 in
Outside Height
34.5
Canopy Backplate Height
1.5
Canopy Backplate Diameter
6.25
Cable/Wire Length
120

Details

Mounting
J-Box
Lamp Type
LED
Lumens
720
Dimmable
YES
CRI
90+
Color
Satin Nickel
Housing Material
Acrylic
Fixture Housing Material
Metal
Color Temp.
3000
Fixture Voltage
120
Lamp Included
Yes
IP Rating
DRY
Standards
CETLUS, CSA Approved
Number of Light Bars
9
Series
Crossroads
Fixture Wattage
9
Type
Flushmount
Features
9 x 1W/LED 3000K/720lm (dimmable), Frosted Acrylic Included, Rated for dry locations
Energy Star Compliant
No
Lamp Watts
1
Mounting Location Rating
DRY
Assembly Required
Yes
Chemical Abstracts Service (CAS)
AB-US-EPA
Theme / Style
Contemporary
Chemical
Lead
Shade Shape
Integrated LED
Number of Tiers
0; Frosted

Description

Minimalist rods of LED crisscrossed at varied points

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.