Dagmar Contemporary LED Mini Pendant, 1-Light, 250 Lumens, White & Clear/Black

  • Mfr # 37070-031

  • Zoro # G704865728


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Color
SAND BLACK
Height
5 in
Width
26.25 in
Style
Other
Collection Name
RYDER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37070-031
Zoro #
G704865728
UPC #
773546308137
Country of Origin
China

Dimensions

Height
5 in
Width
26.25 in
Canopy Backplate Height
1.25
Canopy Backplate Length
5
Canopy Backplate Width
26.25

Details

Color
SAND BLACK
Style
Other
Collection Name
RYDER
IP Rating
20
Standards
CETLUS
Fixture Type - Decorative and Surface Mount Fixtures
BATHBAR
Extension (in)
5.25
Shade Color Family(15)
BLACK
Mounting Location Rating
DAMP

Description

The EUROFASE brand Dagmar Contemporary LED Mini Pendant is a 1-Light fixture with 250 Lumens of light output. It has a color of Sand Black, a height of 5 inches, and a width of 26.25 inches. It is part of the Ryder Collection and is a Decorative and Surface Mount Fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.