Dale Contemporary LED Wall Sconce, 2-Light, 870 Lumens, Frost/Graphite Grey

  • Mfr # 28290-025

  • Zoro # G104865441


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Height
5.75 in
Width
2.5 in
Dimmable
NO
Fixture Voltage
120
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28290-025
Zoro #
G104865441
UPC #
773546252386
Country of Origin
China

Dimensions

Height
5.75 in
Width
2.5 in

Details

Dimmable
NO
Fixture Voltage
120
Lamp Included
Yes
Series
Dale
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Type
LED
IP Rating
54
Standards
CETLUS, CSA Approved
Lamp Watts
7
Energy Star Compliant
No
Fixture Wattage
14
Description/Special Features
2 x 7W/LED 3000K/870lm (non-dimmable), Frost Glass Included, For direct wire applications only, Rated for wet locations

Description

For direct wire applications only. Aluminum cast construction and powder coated. Patented Design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.