Davenport Contemporary LED Pendant, 1-Light, 255 Lumens, Black/Black

  • Mfr # 35703-020

  • Zoro # G604865590


product price:  $405.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
J-BOX
Height
18 in
Width
5.25 in
Dimmable
YES
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35703-020
Zoro #
G604865590
UPC #
773546290555
Country of Origin
China

Dimensions

Height
18 in
Width
5.25 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
Description/Special Features
18W/LED 3000K/1320lm (dimmable), White Acrylic Included, Rated for dry locations
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Type
LED
Standards
CETLUS, CSA Approved, ADA Compliant
Lamp Included
Yes
Series
Annette
Fixture Wattage
18
Housing Material
METAL
IP Rating
DRY
Energy Star Compliant
No
Lamp Watts
18

Description

Anodized backlit panelled wall sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.