Demark Contemporary LED Pendant, 1-Light, 1400 Lumens, Frosted/Matte Black

  • Mfr # 37035-013

  • Zoro # G604865330


product price:  $1,142.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
LED
Energy Star Compliant
No
Lamp Watts
59
Dimmable
YES
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37035-013
Zoro #
G604865330
UPC #
773546296809
Country of Origin
China

Dimensions

Width
6.75 in
Length
20.25 in
Height
23.75 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
59
Lamp Watts
59
Color
Matte Black
Dimmable
YES
Lamp Included
Yes
Style
Contemporary
Material
METAL
Type
Chandelier
Collection
Berkley
Fixture Voltage
120
Standards
CETLUS, CSA Approved
IP Rating
IP20
Description/Special Features
59W/LED 3000K/2950lm (dimmable), Hanging Support Type: Wire, Rated for dry locations
Number of Lights
1

Description

Overlapping LED rings in a contemporary form

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.