Fanton Contemporary LED Wall Sconce, 3-Light, 1900 Lumens, Frosted/Chrome

  • Mfr # 34065-013

  • Zoro # G004865565


product price:  $2,148.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
56
Length
47.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34065-013
Zoro #
G004865565
UPC #
773546283267
Country of Origin
China

Dimensions

Length
47.25 in
Width
14.5 in
Height
13.25 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
56
Material
METAL
Dimmable
YES
Lamp Watts
56
Color
Oil Rubbed Bronze
Description/Special Features
56W/LED 3000K/2900lm (dimmable), Clear Crystal Shades Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Standards
CETLUS, CSA Approved
Style
Contemporary
IP Rating
DRY
Number of Lights
2
Type
Chandelier
Lamp Included
Yes
Collection
Basilica
Fixture Voltage
120

Description

Arched LED frame with suspended organic bronze metal branches and clear crystal accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.