Fanton Contemporary LED Wall Sconce, 4-Light, 2600 Lumens, Frosted/Chrome

  • Mfr # 34098-011

  • Zoro # G904865542


product price:  $850.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
J-BOX
Height
4.25 in
Width
23.5 in
Dimmable
YES
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34098-011
Zoro #
G904865542
UPC #
773546283670
Country of Origin
China

Dimensions

Height
4.25 in
Width
23.5 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
Energy Star Compliant
No
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Type
LED
Lamp Included
Yes
IP Rating
DAMP
Series
Santi
Fixture Wattage
27
Lamp Watts
27
Standards
CETLUS, CSA Approved, ADA Compliant
Description/Special Features
27W/LED 3000K/2100lm (dimmable), Clear Crystal Inlay , Rated for damp locations
Housing Material
METAL

Description

Granular crystal inlaid in a sleek modern chrome form

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.