Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Langston, Matte Black Barnwood Accents Cage Shade
- Mfr # 6117900
- Zoro # G108659633
product price:Â
$
75.79
/ea
Key Features
Color
Mblk/Barnwood
Height
13.98
Length
10.24
Width
10.24 in
Lamp Type
A19 OR ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6117900
- Zoro #
- G108659633
- UPC #
- 024034611797
- Country of Origin
- China
- Color
- Mblk/Barnwood
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Vintage
- Finish
- Mblk/Barnwood
- Lamp Included
- No
- Material
- Steel
- Dimmable
- No
- Watts
- 60
- Description/Special Features
- Damp/Wet Rating
- None
Dimensions
- Height
- 13.98
- Length
- 10.24
- Width
- 10.24 in
- Diameter
- 8.25"
Description
This Westinghouse pendant lighting offers timeless charm. The Langston fixture features a rich matte black finish on the canopy and socket, with barnwood accents on the open cage shade. This adjustable vintage-style fixture is ideal for foyers, bedrooms, kitchens, office reception areas, restaurants, hotels, shops, and other indoor spaces, including those with high ceilings. This indoor pendant light fixture is UL/CUL certified for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61179.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.