Ferro Contemporary LED Chandelier, 1-Light, 2650 Lumens, Gold

  • Mfr # 38130-014

  • Zoro # G104865823


product price:  $1,980.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Energy Star Compliant
No
Fixture Wattage
360
Lamp Watts
60
Lamp Included
YES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38130-014
Zoro #
G104865823
UPC #
773546303941
Country of Origin
China

Dimensions

Length
43.5 in
Height
17.5 in
Width
21 in

Details

Lamp Type
Incandescent
Energy Star Compliant
No
Fixture Wattage
360
Lamp Watts
60
Lamp Included
YES
Standards
CETLUS, CSA Approved
Dimmable
NO
Number of Lights
6
IP Rating
IP20
Description/Special Features
6 x 60W Incandescent non-dimmable
Collection
NOTTINGHAM
Color
ANCIENT BRASS
Style
TRANSITIONAL
Fixture Voltage
120
Type
Chandelier
Material
METAL

Description

A brass band encircles cognac glass orbs that beautifully enhance the warm glow from the vintage lights within. Now with more sizes to choose from.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.