Shop VAXCEL
See all product information
Create Account
Avalon 3-Light 27 in W Matte Black Pendant Light with Frosted White Shade, Integrated LED
- Mfr # P0425R
- Zoro # G023330907
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
21.25 in
Length
27 in
Width
27 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0425R
- Zoro #
- G023330907
- UPC #
- 884656760057
- Country of Origin
- China
- Color
- Black
- Voltage
- 120V
- Number of Lights
- 3
- Style
- Contemporary
- Collection Name
- Avalon
- Shade Material
- Acrylic
- Item
- Pendant
- Finish
- Matte Black
- Lumens
- 1,800 lm
- Bulb Type
- Integrated LED
- Lamp Included
- Yes
- Fixture Series
- Contemporary Pendant
- Dimmable
- Yes
- Material
- Metal
- Shade Name
- Frosted White Acrylic
- Location Rating
- Dry
- Watts
- 8 W
- Slope Ceiling Adaptable
- Yes
- Lamp Base
- Integrated LED
Dimensions
- Height
- 21.25 in
- Length
- 27 in
- Width
- 27 in
- Overall Dimensions
- 27-in W x 21.25-in H x 27-in D
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
Description
Infuse the home with mid-century modern style and a touch of retro inspired design through the Avalon LED pendant. Adjustable arms and etched acrylic diffusers form a sculptural silhouette that delivers a warm and inviting glow. The sleek matte black finish enhances the contemporary profile while adding visual impact to the space. Ideal for dining rooms, foyers, or living areas, this pendant serves as a refined and modern focal point.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.